ABB SMS118-9-Q Marker sleeve "Q" vinyl 22-16AWG white 250/bag
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | Q | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209908353 |
Packages
| 1 - UNIT - 1 |