Abbotsford
TABSMS1964CO

ABB SMS196-4-CO Wire marker ":" closed vinyl 16-10AWG yellow

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-4-CO

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Letter, Stop Mounting, Internal Toothing
Legend : Material PVC
UPC 786209908667

Packages

1 - UNIT - 1