Abbotsford
TABSMS1964DT

ABB SMS196-4-DT Wire marker "." closed vinyl 16-10AWG yellow

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-4-DT

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Letter, Stop Mounting, Internal Toothing
Legend . Material PVC
UPC 786209908698

Packages

1 - UNIT - 1