Abbotsford
TABSMS1969N

ABB SMS196-9-N Wire marker "N" closed vinyl 16-10AWG white

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-9-N

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Type Closed Combination, Letters, Plug-In, Roller Shape
Legend N Legend Color Black
Background Color White Cable Size 16-10 AWG
Material PVC Series/Model SMS
Marker Height 5-1/2 mm Marker Width 4.2 mm
For Use With 1.4986 - 1.4986 mm dia Cable UPC 786209909251

Packages

1 - UNIT - 1