Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Closed Combination, Letters, Plug-In, Roller Shape |
| Series/Model | SMS | Legend | I |
| Legend Color | Black | Background Color | White |
| Cable Size | 16-10 AWG | Material | PVC |
| Marker Height | 5-1/2 mm | Marker Width | 4.2 mm |
| For Use With | 1.4986 - 1.4986 mm dia Cable | UPC | 786209909206 |
Packages
| 1 - UNIT - 1 |