ABB SMS196-9-Z Wire marker "Z" closed vinyl 16-10AWG white
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Closed Combination, Letters, Plug-In, Roller Shape |
| Legend | Z | Legend Color | Black |
| Background Color | White | Cable Size | 16-10 AWG |
| Material | PVC | Series/Model | SMS |
| Marker Height | 5-1/2 mm | Marker Width | 4.2 mm |
| For Use With | 1.4986 - 1.4986 mm dia Cable | UPC | 786209909381 |
Packages
| 1 - UNIT - 1 |