Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Number, Roller Shape, Plug-in, Closed |
| Legend | 8 | Legend Color | Black |
| Background Color | White | Cable Size | 13-4 AWG |
| Material | Vinyl | Marker Height | 9.5 mm |
| Marker Width | 6.6 mm | For Use With | 3.9878 - 3.9878 mm dia Cable |
| UPC | 786209910271 |
Packages
| 1 - UNIT - 1 |