Description
Vinyl SMS sleeve marker. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter, Stop Mounting, Internal Toothing |
| Legend | M | Background Color | Yellow |
| Cable Size | 5-3/0 AWG | Material | Vinyl |
| Series/Model | SMS | Marker Height | 0.65 in |
| Marker Width | 0.433 in | Lettering Field | 4 mm |
| Packaging Quantity | 20/Bag | UPC | 786209910455 |
Packages
| 1 - UNIT - 1 |