Description
Label wires quickly and easily with Klein Tools' new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.
Specifications
| Brand Name | Klein Tools | Item Name | Wire Marker Book |
| Type | Large Print, Strong Tack Adhesive | Legend Color | Black/Blue/Red |
| Background Color | White | Material | Vinyl |
| Number of Markers | 14 | Marker Height | 1/8 in |
| Marker Width | 3-21/64 in | Standards | California Proposition 65 Warning |
| Application | For Wire Labeling | UPC | 092644562518 |
Packages
| 1 - UNIT - 1 |