Description
Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, .49 x .91 (12.4 x 23.1mm) marker write-on area, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Type | Light-Heavy Cross Section, Plenum, UV-Resistant | Width | 4.7 mm |
| Thickness | 1.2 mm | Bundle Diameter | 51 mm |
| Tensile Strength | 222 lb | Material | Nylon 6.6 |
| Color | Ivory | Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 |
| Application | For Recessed and Surface - General Purpose Lensed | UPC | 074983739615 |
Packages
| 1000 - UNIT - (1000) |