ABB SMD118-4-7 Wire marker "7" CD vinyl 22-16AWG ylw E-Z-CODE
Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Closed Spring Action, Number, Plug-In, Roller-Shape |
| Legend | 7 | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMD |
| Marker Height | 3.6 mm | Marker Width | 3.5 mm |
| For Use With | 1.2954 - 1.2954 mm dia Wire Cable | Application | For Unconnected Wires |
| UPC | 786209901439 |
Packages
| 1 - UNIT - 1 |