Abbotsford
TABSMD11849

ABB SMD118-4-9 Wire marker "9" CD vinyl 22-16AWG ylw E-Z-CODE

Price $33.0885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD118-4-9

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Sleeve Marker Type Closed Spring Action, Number, Plug-In, Roller-Shape
Legend 9 Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMD
Marker Height 3.6 mm Marker Width 3.5 mm
For Use With 1.2954 - 1.2954 mm dia Wire Cable Application For Unconnected Wires
UPC 786209901453

Packages

1 - UNIT - 1