ABB SMD118-4-N EZ Code® Sleeve Marker N Vinyl Yellow
Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter, Plug-in, Roller Shape |
| Legend | N | Background Color | Yellow |
| Cable Size | 22-16 AWG | Material | Vinyl |
| Series/Model | SMD | Marker Height | 0.142 in |
| Marker Width | 0.138 in | Packaging Quantity | 500/Compact Disc |
| UPC | 786209901231 |
Packages
| 1 - UNIT - 1 |