Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Letter, Roller-Shape, Plug-in |
| Legend | I | Legend Color | Black |
| Background Color | Yellow | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SMD |
| Marker Height | 5.5 mm | Marker Width | 4.2 mm |
| For Use With | 1.4986 - 1.4986 mm dia Wire Cable | UPC | 786209901989 |
Packages
| 1 - UNIT - 1 |