Abbotsford
TABSMD1964Y

ABB SMD196-4-Y Wire marker "Y" CD vinyl 16-10AWG ylw E-Z-CODE

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD196-4-Y

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Plug-In, Roller-Shape
Legend Y Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Series/Model SMD
Marker Height 5.5 mm Marker Width 4.2 mm
For Use With 1.4986 - 1.4986 mm dia Wire Cable Application For Unconnected Wires
UPC 786209902153

Packages

1 - UNIT - 1