Abbotsford
TABSMD3949I

ABB SMD394-9-I Marker sleeve "I" vinyl 12-4AWG white 250/disc

Price $21.9213 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD394-9-I

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend I Legend Color Black
Background Color White Cable Size 13-4 AWG
Material Vinyl Series/Model SMD
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
For Use With 0.157 - 0.394 in dia Wire and RG6 and RG59 Coaxial Cable Packaging Quantity 250/Disc
UPC 786209903181

Packages

1 - UNIT - 1