Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Closed Spring Action, Letter, Plug-In, Roller-Shape |
| Legend | P | Legend Color | Black |
| Background Color | White | Cable Size | 13-4 AWG |
| Material | Vinyl | Series/Model | SMD |
| Marker Height | 9.5 mm | Marker Width | 6.6 mm |
| For Use With | 3.9878 - 3.9878 mm dia Wire Cable | Application | For Unconnected Wires |
| UPC | 786209903259 |
Packages
| 1 - UNIT - 1 |