Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Symbol, Closed Spring Action |
| Legend | + | Legend Color | Black |
| Background Color | White | Cable Size | 13-4 AWG |
| Material | Vinyl | Series/Model | SMD |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| For Use With | 0.157 - 0.394 in dia Wire and RG6 and RG59 Coaxial Cable | Packaging Quantity | 250/Disc |
| UPC | 786209903266 |
Packages
| 1 - UNIT - 1 |