Abbotsford
TABSMK2444GRD

ABB SMK244-4-GRD Wire marker "GRD" closed slotted PVC yellow

Price $8.3782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-4-GRD

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Closed Slotted, Plug-In, Roller-Shape, Symbol
Legend GRD Legend Color Black
Background Color Yellow Material PVC
Series/Model SMK Marker Height 11.3 mm
For Use With SMKH Holder Application For Cable and Pipe Marking
UPC 786209914101

Packages

1 - UNIT - 1