Description
E-Z-CODEĀ® SMK series sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter, Type K |
| Legend | O | Legend Color | Black |
| Background Color | White | Material | Vinyl |
| Series/Model | SMK | Marker Height | 0.445 in |
| Packaging Quantity | 100/Bag | UPC | 786209914798 |
Packages
| 1 - UNIT - 1 |