ABB SML118-9-2 Marker sleeve "2" vinyl 22-16AWG white 200/bag
Description
E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Number, Closed Spring Action |
| Legend | 2 | Legend Color | Black |
| Background Color | White | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SML |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| Packaging Quantity | 200/Bag | UPC | 786209928528 |
Packages
| 1 - UNIT - 1 |