Abbotsford
TABSML1189O

ABB SML118-9-O Marker sleeve "O" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-9-O

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend O.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend O Legend Color Black
Background Color White Cable Size 22-16 AWG
Material Vinyl Series/Model SML
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
Packaging Quantity 200/Bag UPC 786209928368

Packages

1 - UNIT - 1