ABB SMR118-4-I EZ Code® Sleeve Marker I Vinyl Yellow
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter, Plug-in, Roller Shape |
| Legend | I | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Marker Width | 3.5 mm |
| Packaging Quantity | 1000/Reel | UPC | 786209906182 |
Packages
| 1 - UNIT - 1 |