ABB SMR196-4-5 Wire marker "5" reel vinyl 16-10AWG ylw E-Z-CODE
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Closed Spring Action, Number, Plug-In, Roller-Shape |
| Legend | 5 | Legend Color | Black |
| Background Color | Yellow | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SMR |
| Marker Height | 5.5 mm | Marker Width | 4.2 mm |
| For Use With | 1.4986 - 1.4986 mm dia Wire Cable | Packaging Quantity | 1000/Reel |
| Application | For Unconnected Wires | UPC | 786209907288 |
Packages
| 1 - UNIT - 1 |