Abbotsford
TABSMR19691

ABB SMR196-9-1 EZ Code® Sleeve Marker 1 Vinyl White

Price $60.7239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-9-1

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Number, Plug-in, Roller Shape
Legend 1 Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Marker Width 4.2 mm
Packaging Quantity 1000/Reel UPC 786209907646

Packages

1 - UNIT - 1