Abbotsford
TABSMR1969O

ABB SMR196-9-O EZ Code® Sleeve Marker O Vinyl White

Price $68.1964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-9-O

Description

E-Z-CODEĀ® SMR sleeve marker. 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Letter, Roller Shape
Legend O Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Packaging Quantity 1000/Reel
UPC 786209907516

Packages

1 - UNIT - 1