ABB SMR196-9-F EZ Code® Sleeve Marker F Vinyl White
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Letter |
| Legend | F | Legend Color | Black |
| Background Color | White | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SMR |
| Marker Height | 0.127 in | Marker Width | 0.165 in |
| Packaging Quantity | 1000/Reel | UPC | 786209907417 |
Packages
| 1 - UNIT - 1 |