Abbotsford
TABSMS11845

ABB SMS118-4-5 Wire marker "5" closed vinyl 22-16AWG yellow

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS118-4-5

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Plug-In, Number, Roller-Shape, Closed
Legend 5 Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMS
Marker Height 3.6 in Marker Width 3.5 in
Packaging Quantity 250/Bag Application For Unconnected Wires
UPC 786209908094

Packages

1 - UNIT - 1