ABB SMS118-4-8 Wire marker "8" closed vinyl 22-16AWG yellow
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Closed Spring Action, Number, Plug-In, Roller-Shape |
| Legend | 8 | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 3.6 mm | Marker Width | 3.5 mm |
| For Use With | 1.2954 - 1.2954 mm dia Wire Cable | Application | For Unconnected Wires |
| UPC | 786209908124 |
Packages
| 1 - UNIT - 1 |