Abbotsford
TABSMS1184N

ABB SMS118-4-N EZ Code® Sleeve Marker N Vinyl Yellow

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS118-4-N

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Letter
Legend N Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Series/Model SMS
Marker Height 0.142 in Marker Width 0.138 in
Lettering Field 2.6 mm H Packaging Quantity 250/Bag
UPC 786209907912

Packages

1 - UNIT - 1