ABB SMS118-9-DH Marker sleeve "DH" vinyl 22-16AWG white 250/bag
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Symbol, Closed Spring Action |
| Legend | - | Legend Color | Black |
| Background Color | White | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 3.6 in | Marker Width | 3.5 in |
| Packaging Quantity | 250/Bag | Application | For Unconnected Wires |
| UPC | 786209908193 |
Packages
| 1 - UNIT - 1 |