Abbotsford
TABSMS19641

ABB SMS196-4-1 EZ Code® Sleeve Marker 1 Vinyl Yellow

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-4-1

Description

E-Z-CodeĀ® SMS sleeve marker which is closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Plug-in
Legend 1 Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Marker Width 4.2 mm
Packaging Quantity 250/Bag UPC 786209908957

Packages

1 - UNIT - 1