ABB SMS196-4-2 EZ Code® Sleeve Marker 2 Vinyl Yellow
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Number, Plug-in, Roller Shape |
| Legend | 2 | Legend Color | Black |
| Background Color | Yellow | Cable Size | 16-10 AWG |
| Material | Vinyl | Marker Width | 4.2 mm |
| Packaging Quantity | 250/Bag | UPC | 786209908964 |
Packages
| 1 - UNIT - 1 |