Description
Panduit BSH10-E Heat Shrink Insulated Butt Splice
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Heat Shrink Butt Splice Connector | Type | Insulated |
| Size | 12-10 | Voltage Rating | 600 V |
| Conductor Size | 12-10 AWG | Barrel Type | Seamless |
| Overall Length | 1.64 in | Contact Material | Copper |
| Connection Type | Standard | Color | Yellow |
| Finish | Tin Plated | Temperature Rating | 230 °F |
| Standards | CSA C22.2 Number 65 | UPC | 074983818259 |
Packages
| 100 - UNIT - (100) |