Description
Specifications
| Brand Name | Panduit | Sub Brand | Splice |
| Type | Heat Shrink Butt Splice | Material | Copper, Tin Plated Heat Shrinkable Polyolefin |
| Temperature Rating | 230 F | Color | Blue |
| UPC | 074983818563 |
Packages
| 500 - UNIT - (500) |
| Brand Name | Panduit | Sub Brand | Splice |
| Type | Heat Shrink Butt Splice | Material | Copper, Tin Plated Heat Shrinkable Polyolefin |
| Temperature Rating | 230 F | Color | Blue |
| UPC | 074983818563 |
| 500 - UNIT - (500) |