Abbotsford
panbsn10d

PANDUIT BSN10-D Pan-Term® BSN10-D Butt Splice, PA, Yellow, 10-12 AWG, PK500

Price $0.5237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN10-D

Description

Panduit BSN10-D Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Butt Splice Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin-Plated Color Yellow
Standards C22.2 No 65 UPC 074983830053

Packages

500 - UNIT - (500)