Abbotsford
PANBSN10L

PANDUIT BSN10-L Pan-Term® Butt Splice Insulated 12-10 AWG Copper Yellow

Price $1.4928 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN10-L

Description

Panduit BSN10-L Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Butt Splice Size 12 - 10 in
Voltage Rating 600 V Conductor Size 12-10 AWG
Overall Length 1.14 in Type Insulated
Barrel Type Brazed Seam Contact Material Copper
Insulating Material Nylon Color Yellow
Finish Tin-Plated Temperature Rating 221 °F
Standards C22.2 No. 65 UPC 074983830046

Packages

250 - UNIT - (250)