PANDUIT BSN14-C Pan-Term® Insulated Butt Splice Tin Plated Copper Long Sleeve, Standard
Description
Butt splice, Nylon Insulated, type-BSN. Designed to splice two solid or stranded wires together to repair or lengthen wires. Butted configuration provides low profile for limited space applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal wire stop assures proper length of insertion into terminal barrel.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Butt Splice | Type | Long Sleeve, Standard |
| Conductor Size | 16-14 AWG | Material | Copper |
| Voltage Rating | 600 V | Temperature Rating | 221 °F |
| Finish | Tin Plated | Color | Blue |
| Standards | CSA C22.2 No 65 | UPC | 074983830022 |
Packages
| 100 - UNIT - (100) |