Abbotsford
panbsn14m

PANDUIT BSN14-M Pan-Term® BSN14-M Butt Splice, Blue, Nylon, 14-16 AWG, PK1000

Price $0.3820 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSN14-M

Description

Panduit BSN14-M Nylon Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Butt Splice Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin-Plated Color Blue
Standards C22.2 No 65 UPC 074983830039

Packages

1000 - UNIT - (1000)