Abbotsford
PANBSV10XQ

PANDUIT 10-12 AWG Pan-Term® Vinyl-Insulated Butt Splice, Yellow

Price $1.3964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSV10X-Q

Description

Butt splice. Vinyl insulated, type-BSV. Expanded wire entry designed to accommodate wire with a larger insulation thickness. Designed to splice two solid or stranded wires together to repair or lengthen wires. Brazed seam protects terminal barrel from splitting during the crimp process. Internal wire stop assures proper length of insertion into terminal barrel.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Butt Splice Connector Size 12 - 10
Voltage Rating 600 V Conductor Size 12-10 AWG
Overall Length 1.18 in Type Loose-Piece, Long Sleeve
Series/Model UL Model Barrel Type Brazed Seam
Insulating Material PVC Color Yellow
Finish Tin Plated Temperature Rating 221 °C
Standards CSA C22.2 No 65 UPC 074983521616

Packages

250 - UNIT - (250)