Abbotsford
PANBSV14XM

PANDUIT 14-16 AWG Pan-Term® Vinyl-Insulated Butt Splice, Blue

Price $0.4396 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSV14X-M

Description

Panduit BSV14X-M Vinyl Insulated Butt Splice streamlines your wire repairs and extensions for various wire gauges, ensuring secure connections in a single, efficient step.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Loose Piece, Short Sleeve Material Copper
Voltage Rating 600 V Temperature Rating 221 °F
Finish Tin Plated Color Olive, Orange, Royal Blue and Yellow
Standards C22.2 No 65 UPC 074983831036

Packages

1000 - UNIT - (1000)