Description
STA-KONĀ® Nylon insulated butt splice made of copper.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Butt Splice Connector | Type | Insulated |
| Conductor Size | 20-22 AWG | Connector Type | Parallel |
| Voltage Rating | 600 V | Temperature Rating | 105 °C |
| Material | Copper, Polyamide | Finish | Tin-Plated |
| Color | Red | Standards | UL E9809 Listed |
| UPC | 786210800028 |
Packages
| 1 - UNIT - 1 |