Abbotsford

ABB 2C-12 Sta-Kon® Insulated Butt Splice Connector Short Sleeve 14-12 AWG Copper Yellow

Price $2.2617 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2C-12

Description

STA-KONĀ® Nylon insulated butt splice made of copper.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 14-12 AWG Type Short Sleeve
Contact Material Copper Insulating Material Polyamide
Connection Type Parallel Insulation Outside Diameter Range 0.9 in
Color Yellow Finish Tin Plated
Temperature Rating 105 °C Standards UL File Number E9809
UPC 786210800080

Packages

1 - UNIT - 1