ABB 2RC10XCP Sta-Kon® Insulated Butt Splice Connector Electro-Tin Plated Copper Expanded
Description
Sta-KonĀ® mini pack of butt splice connector constructed from copper with electro-tin plated finish, expanded insulated vinyl. The wires are butted together and crimped at each end of the splice.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Butt Splice Connector | Type | Expanded |
| Conductor Size | 12-10 AWG | Material | Copper |
| Voltage Rating | 600 V | Temperature Rating | 105 °C |
| Finish | Electro-Tin Plated | Color | Yellow |
| Standards | UL File Number E9809 | UPC | 786210899374 |
Packages
| 1 - UNIT - 1 |