Abbotsford

ABB 2RCC Sta-Kon® Insulated Butt Splice Connector Aircraft 12-10 AWG Copper Yellow

Price $9.5390 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2RCC

Description

Sta-KonĀ® aircraft splice connector constructed from copper with electro-tin plated finish and nylon insulation. 0.35 inch diameter and 1.54 inch length.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 12-10 AWG Type Aircraft
Contact Material Copper Insulating Material Nylon
Color Yellow Finish Electro-Tin Plated
Temperature Rating 105 °C Standards UL File Number E9809
UPC 786210800233

Packages

1 - UNIT - 1