Abbotsford

ABB 2RE6 Sta-Kon® Butt Splice Connector 1.85 in L Electro-Tin Plated Copper Insulated

Price $6.0700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2RE6

Description

Non-insulated butt splice for use with ERG4007 and TBM6S crimp tool.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Butt Splice Connector Type Insulated
Conductor Size 6 AWG Length 1.85 in
Material Copper Voltage Rating 600 V
Temperature Rating 105 °C Specifications 0.42 in Insulation
Finish Electro-Tin Plated Color Blue
Dimensions 0.45 in W Standards UL E9809 Listed
UPC 786210894669

Packages

1 - UNIT - 1