Description
Non-insulated butt splice for use with TBM6S crimp tool.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Butt Splice Connector | Type | Insulated |
| Conductor Size | 4 AWG | Connector Type | Compression |
| Voltage Rating | 600 V | Temperature Rating | 105 °C |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Standards | UL E9809 Listed |
| UPC | 786210894676 |
Packages
| 1 - UNIT - 1 |