Abbotsford

BURNDY YS6C 6AWG HYLINK Splice Compression Copper, Blue

Price $31.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS6C

Description

Copper Compression Splice, 6 AWG, 2.38" Splice Length, Long Barrel, Tin Plated.


Copper seamless barrel with center stop indentations to indicate when wire is fully inserted into each side of the barrel

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors clearly marked with color coding

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Butt Splice Connector Size 1.9 in
Voltage Rating 600 V - 35 kV Conductor Size 6 AWG Stranded
Overall Length 2.38 in Type Long Sleeve
Series/Model YS Series, UL Model Barrel Type Long
Contact Material Copper Connection Type Splice
Color Black Finish Tin Plated
Temperature Rating 90 °C For Use With Round, Solid Core and Stranded Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application Heavy Duty Applications and Used at Higher Voltages up to 35 kV
UPC 781810507407

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50