Abbotsford
PANBS14C

PANDUIT BS14-C Pan-Term® Non-Insulated Butt Splice Connector Tin Plated Copper Standard

Price $0.5764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BS14-C

Description

PANDUIT® Butt splice designed to splice two solid or stranded wires together to repair or lengthen wires. Butted configuration provides low profile for limited space applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal wire stop assures proper length of insertion into terminal barrel. Non-insulated barrel can be used to provide an economical termination when insulation is not required. 150°C Maximum operating temperature. UL and CSA rated up to 2000 V.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Non-Insulated Butt Splice Connector Type Standard
Conductor Size 16-14 AWG Material High Conductivity Copper Alloy
Voltage Rating 2000 V Temperature Rating 302 °F
Finish Tin Plated Color Copper
Standards CSA C22.2 No 65 UPC 074983832026

Packages

500 - UNIT - (500)