Abbotsford
PANJN418212D

PANDUIT JN418-212-D Pan-Term® JN418-212-D Wire Joint, Nylon, 12-18 AWG, PK500

Price $0.4908 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JN418-212-D

Description

Panduit JN418-212-D Nylon Insulated Wire Joint

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Wire Joint Voltage Rating 600 V
Material Brass Color Colorless
Overall Length 0.93 in Temperature Rating 221 F
Standards CSA Certified: C22.2 No 65; UL Listed: UL486C; American Bureau of Shipping Approved UPC 074983399949

Packages

500 - UNIT - (500)